Shop All Wing Nuts
Elesa
Wing Nut, M10, Stainless Steel, Matte, 36 mm Ht, 70 mm Max Wing Span
Mfr # EWN-SST
Zoro # G2243706
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10
- Material Stainless Steel
- Finish Matte
- Overall Height 36 mm
- Maximum Wing Span 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Overall Height | 36 mm |
Base Diameter | 20 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 70 mm |
Standards | AISI 303 |
System of Measurement | Metric |
Description
Stainless steel boss, threaded hole, with cap, EWN.70 SST-M10-C1
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, #8-32, Steel, Black Oxide, 0.26 in H, 2000 PK (08NCB)
- ZORO SELECT Not Graded, 1"-8 Hex Head Cap Screw, Plain Stainless Steel, 3-3/4 in L (24C574)
- ZORO SELECT Arch Barrel, 1/4"-20, 3 in Brl Lg, 3/8 in Brl Dia, Brass Chrome (Z5301)
- SPAX Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Flat Head (4101010400162)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-EF-720BS7-)
- PRIME-LINE Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (9076605)
- HILLMAN Wing Nut, 1/4", Steel (180249)
- Elesa Wing Nuts