Shop All Wing Nuts
Elesa
Wing Nut, M10, Stainless Steel, Matte, 1.26 mm Ht, 63 mm Max Wing Span
Mfr # EWN-SST-LP
Zoro # G2094210
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M10
- Material Stainless Steel
- Finish Matte
- Overall Height 1.26 mm
- Maximum Wing Span 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Overall Height | 1.26 mm |
Base Diameter | 0.75 mm |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 63 mm |
Standards | AISI 303 |
System of Measurement | Metric |
Description
Stainless steel boss, threaded hole, EWN.63 SST-M10-C1-LP
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, M6-1.00, Steel, Class 5, Zinc Plated, 6 mm Ht, 100 PK (M12300.060.0001)
- ZORO SELECT Class 8.8, M48-5.00 Hex Head Cap Screw, Black Oxide Steel, 100 mm L (M01010.480.0100)
- REIKU Lock Nut, 1", Nylon, 10 PK (PAGMB-N06)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 10 PK (U01000.075.0175)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- DIXON SERRATED WING NUT 304 5/16 in-18 (13WNS)
- ZORO SELECT Wing Nut, 1/4"-28, Nylon, Plain, 0.71 in Ht, 1.36 in Max Wing Span, 10 PK (0625028WN)
- ZORO SELECT Wing Nut, #8-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (08NWS)
- Elesa Wing Nuts