Shop All Wing Nuts
Elesa
Wing Nut, M10, Brass, Matte, 36 mm Ht, 70 mm Max Wing Span
Mfr # EWN-B
Zoro # G2062421
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Brass
- Finish Matte
- Overall Height 36 mm
- Maximum Wing Span 70 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Overall Height | 36 mm |
Base Diameter | 20 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 70 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.70 B-M10-C17
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, Coiled, 3/32x7/16,775lb, PK100 (U39140.009.0043)
- ZORO SELECT Captive Panel Screw, #6-32 Thrd Sz, 21/32 in Lg, 7/32 in Thrd Lg, Smooth, Passivated (605H)
- FREEMAN Collated Flooring Nail, 1-1/4 in L, 18 ga, L-Head Head (FN18L125)
- ZORO SELECT M6-1.00 x 70 mm Slotted Cheese Machine Screw, Zinc Plated Steel, 10 PK (M24520.060.0070)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ZORO SELECT Wing Nut, 1/4"-20, Malleable Iron, Zinc Plated, 0.625 in Ht, 1.12 in Max Wing Span, 10 PK (0-CD-755B87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720AS7-)
- ZORO SELECT Wing Nut, 1/2"-13, Malleable Iron, Plain, 1 in Ht, 2-1/4 in Max Wing Span, 10 PK (0-GH-700GS7-)
- Elesa Wing Nuts