Shop All Wing Nuts
Elesa
Wing Nut, M10, Brass, Matte, 32 mm Ht, 63 mm Max Wing Span
Mfr # EWN-B
Zoro # G2305717
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Brass
- Finish Matte
- Overall Height 32 mm
- Maximum Wing Span 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Overall Height | 32 mm |
Base Diameter | 19 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 63 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.63 B-M10-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1/4"-20 x 3 in Torx Flat Machine Screw, Zinc Plated Steel, 10 PK (400776)
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 63/64 in Ht, 5 PK (U12320.087.0002)
- ZORO SELECT Set Screw, AST, M8x1.25mm, Cup, 20mm, PK100 (M07850.080.0020)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 18-8, Plain Finish (U51070.100.3600)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.563 in Ht, 1-1/2 in Max Wing Span, 10 PK (0-DE-724DS7-)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Plain, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700AS7-)
- NEWPORT FASTENERS Wing Nut, 5/16"-18, Steel, Black Oxide, 0.66 in Ht, 1-1/4 in Max Wing Span, 1000 PK (366452)
- Elesa Wing Nuts