Shop All Wing Nuts
Elesa
Wing Nut, M10, Brass, Matte, 32 mm Ht, 63 mm Max Wing Span
Mfr # EWN-B
Zoro # G2304746
product price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Material Brass
- Finish Matte
- Overall Height 32 mm
- Maximum Wing Span 63 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | M10 |
Overall Height | 32 mm |
Base Diameter | 19 mm |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 63 mm |
System of Measurement | Metric |
Description
Brass boss, threaded hole, with cap, EWN.63 B-M10-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Black Oxide Steel, 6 in L, 5 PK (N04160.062.0600)
- MIDWEST FASTENER Round Spacer, Nylon, 1/4 in Overall Lg, 1/4 in Inside Dia (77152)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 6 mm L, 50 PK (M51010.050.0006)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02954)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ZORO SELECT Wing Nut, #10-32, Zinc Alloy, 7/16 in Ht, 7/8 in Max Wing Span, 1000 PK (1110NWA)
- ZORO SELECT Wing Nut, M8-1.25, Stainless Steel, Plain, 14.80 mm Ht, 30.30 mm Max Wing Span, 10 PK (WN5X00800-010P1)
- ZORO SELECT Wing Nut, 3/4"-10, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-JJ-864-67-)
- Elesa Wing Nuts