Shop All Wing Nuts
Elesa
Wing Nut, 5/16"-18, Brass, Matte, 1.42 in Ht, 1.38 in Max Wing Span
Mfr # ESN. (inch sizes)
Zoro # G2382190
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Brass
- Finish Matte
- Overall Height 1.42 in
- Maximum Wing Span 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 1.42 in |
Base Diameter | 0.79 in |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 1.38 in |
System of Measurement | Inch |
Description
Brass boss, threaded hole, with cap, ESN.70 B-5/16-18-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5-1/2 in L, 10 PK (U55000.037.0550)
- ZORO SELECT Sheet Metal Screw, #6 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK (1WA58)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 5, Zinc Plated, 35/64 in Ht, 25 PK (N01330.062.0002)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 10 PK (Z0467-316)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- NEWPORT FASTENERS Wing Nut, #12-24, Steel, Zinc Plated, 0.47 in Ht, 1-1/10 in Max Wing Span, 2000 PK (613371)
- SUBURBAN BOLT AND SUPPLY Wing Nut, 1/4"-20, Steel, Zinc Plated (A042016000WZ)
- X1 TOOLS Wing Nut, 1/4"-20, 200 PK (X1E-CON-WIG-NUT-1020x200)
- Elesa Wing Nuts