Shop All Wing Nuts
Elesa
Wing Nut, 5/16"-18, Brass, Matte, 1.1 in Ht, 1.08 in Max Wing Span
Mfr # ESN. (inch sizes)
Zoro # G2382087
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 5/16"-18
- Material Brass
- Finish Matte
- Overall Height 1.1 in
- Maximum Wing Span 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 5/16"-18 |
Overall Height | 1.1 in |
Base Diameter | 0.63 in |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 1.08 in |
System of Measurement | Inch |
Description
Brass boss, threaded hole, with cap, ESN.55 B-5/16-18-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0125)
- MIDWEST FASTENER Eye Bolt 3/32", Steel, Zinc Plated, 40 PK (61263)
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07410.019.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Black Oxide Finish, 5 PK (Z8854)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ZORO SELECT Wing Nut, #10-32, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (11NWS)
- ZORO SELECT Wing Nut, 3/8"-16, Nylon, Plain, 0.72 in Ht, 1-3/8 in Max Wing Span, 10 PK (0637516WN)
- X1 TOOLS Wing Nut, 5/16"-18, 100 PK (X1E-CON-WIG-NUT-1030x100)
- Elesa Wing Nuts