Shop All Wing Nuts
Elesa
Wing Nut, 3/8"-16, Brass, Matte, 1.42 in Ht, 2.76 in Max Wing Span
Mfr # EWN-B (inch sizes)
Zoro # G2065547
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Brass
- Finish Matte
- Overall Height 1.42 in
- Maximum Wing Span 2.76 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1.42 in |
Base Diameter | 0.79 in |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 2.76 in |
System of Measurement | Inch |
Description
Brass boss, threaded hole, with cap, EWN.70 B-3/8-16-C17
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 5, Black Oxide, 41/64 in Ht, 20 PK (N01120.075.0002)
- ZORO SELECT Socket Set Screw, Oval, 1/4-28x3/8, PK50 (SSOFIA0250037-050P)
- ZORO SELECT Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 50 PK (U51450.008.0001)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 560 PK (07718)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- DIXON Wing Nut, Plain, 2 in Ht (B27SC)
- ZORO SELECT Wing Nut, #6-32, Steel, 0.4 in Ht, 0.78 in Max Wing Span, 2000 PK (06NWS)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Brass, 10 PK (71764)
- Elesa Wing Nuts