Shop All Wing Nuts
Elesa
Wing Nut, 3/8"-16, Brass, Matte, 1.42 in Ht, 1.38 in Max Wing Span
Mfr # ESN. (inch sizes)
Zoro # G2382376
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/8"-16
- Material Brass
- Finish Matte
- Overall Height 1.42 in
- Maximum Wing Span 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/8"-16 |
Overall Height | 1.42 in |
Base Diameter | 0.79 in |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 1.38 in |
System of Measurement | Inch |
Description
Brass boss, threaded hole, with cap, ESN.70 B-3/8-16-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/2"-13, 2 15/16 in Wd, 5 7/32 in Ht, Zinc Plated Steel, 5 PK (U17273.050.0250)
- BOSTITCH Heavy Duty Staples, 18 ga, Power Crown, 3/8 in Leg L, Steel (STCR50193/8-1M)
- PRIME-LINE Sheet Metal Screw, Self-Tap Pan Head Phil Dr #10 X 3/4in 18-8 Stainless Steel 100PK (9020308)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 3 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.037.0250)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- NEWPORT FASTENERS Wing Nut, 1/4"-20, Steel, Zinc Plated, 0.5 in Ht, 1-1/10 in Max Wing Span, 3000 PK (281594-BR-3000)
- ZORO SELECT Wing Nut, M12-1.75, Steel, Zinc Plated, 22.5 mm Ht, 47.50 mm Max Wing Span, 50 PK (M16250.120.0001)
- ZORO SELECT Wing Nut, 5/8"-11, Steel, Zinc Plated, 1.25 in Ht, 2-7/16 in Max Wing Span, 10 PK (0-II-780G87-)
- Elesa Wing Nuts