Shop All Wing Nuts
Elesa
Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span
Mfr # EWN-SST (inch sizes)
Zoro # G2374037
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Matte
- Overall Height 0.94 in
- Maximum Wing Span 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.94 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 1.85 in |
Standards | AISI 303 |
System of Measurement | Inch |
Description
Stainless steel boss, threaded hole, with cap, EWN.48 SST-1/4-20-C2
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1-1/8 in L, Steel Body, 100 PK (U34130.025.0814)
- MIDWEST FASTENER Wood Screw, #10, 2-1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 25 PK (61286)
- HILLMAN Flat Washer, For Screw Size #8 , Steel Zinc Plated Finish, 10 PK (6447)
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK (192268)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-DE-805A87-)
- HILLMAN Wing Nut, #10-32, Steel, Zinc Plated (5321682)
- ZORO SELECT Wing Nut, 1", Polypropylene, Plain, 100 PK (284918)
- Elesa Wing Nuts