Shop All Wing Nuts
Elesa
Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span
Mfr # EWN-SST-FP (inch sizes)
Zoro # G2374326
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Matte
- Overall Height 0.94 in
- Maximum Wing Span 1.85 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.94 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 1.85 in |
Standards | AISI 303 |
System of Measurement | Inch |
Description
Stainless steel boss, threaded hole, without cap, EWN.48 SST-FP-1/4-20-C0
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35902)
- ZORO SELECT Class 8.8, M8-1.00 Hex Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK (HF18080200-050P2)
- SUBURBAN BOLT AND SUPPLY Lock Nut, 1/2"-20, Steel, Zinc Plated (A043032000JZ)
- ZORO SELECT Hex Nut, M10-1.00, Steel, Class 8, Zinc Plated, 8 mm Ht, 50 PK (HNX4801000-050P1)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- PRIME-LINE Wing Nuts, Cold-Forged, 3/8 in.-16, Zinc Plated Steel, 10PK (9076681)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.688 in Ht, 1.44 in Max Wing Span, 10 PK (0-DE-700DS7-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 1 in Ht, 1-5/8 in Max Wing Span, 10 PK (0-DE-720A87-)
- Elesa Wing Nuts