Shop All Wing Nuts
Elesa
Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.79 in Ht, 1.57 in Max Wing Span
Mfr # EWN-SST (inch sizes)
Zoro # G2095708
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Matte
- Overall Height 0.79 in
- Maximum Wing Span 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.79 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 1.57 in |
Standards | AISI 303 |
System of Measurement | Inch |
Description
Stainless steel boss, threaded hole, with cap, EWN.40 SST-1/4-20-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Threading Lock Nut, 1/4"-20, Nylon, Grade 6, Plain, 9/32 in Ht, 25 PK (0725020LN)
- ZORO SELECT Thread Cutting Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (PPTCFIF-1000370-100P)
- ZORO SELECT Taper Pin, Standard, Steel, #6 x 1-1/2, PK10 (U39000.341.0150)
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 3-1/2" L, Carbon Steel Zinc Plated, 10 PK (WS-5834)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- HILLMAN 180261 0.5-13 in. Wing Nuts (51968)
- ZORO SELECT Wing Nut, 1/2", Polypropylene, 100 PK (284888)
- Elesa Wing Nuts