Shop All Wing Nuts
Elesa
Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.79 in Ht, 1.57 in Max Wing Span
Mfr # EWN-SST (inch sizes)
Zoro # G2084858
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material Stainless Steel
- Finish Matte
- Overall Height 0.79 in
- Maximum Wing Span 1.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 0.79 in |
Base Diameter | 0.53 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Matte |
Maximum Wing Span | 1.57 in |
Standards | AISI 303 |
System of Measurement | Inch |
Description
Stainless steel boss, threaded hole, with cap, EWN.40 SST-1/4-20-C1
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/16"Dx2" L, PK250 (WWG-187-2000-SZ)
- ZORO SELECT Cotter Pin, Hammerlock, 1/4"Dx2" L, PK25 (U39351.025.0200)
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/4 in Sq, 10 PK (WWG-30017)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 5-1/2 in L, 10 PK (U51000.031.0550)
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- MIDWEST FASTENER Wing Nut, 5/16"-18, Steel, Zinc Plated, 10 PK (60645)
- ZORO SELECT Wing Nut, 3/8"-16, Steel, Zinc Plated, 0.688 in Ht, 2-1/2 in Max Wing Span, 10 PK (0-EF-805E87-)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Black Oxide, 0.656 in Ht, 1-1/4 in Max Wing Span, 10 PK (0-DE-755CS7-)
- Elesa Wing Nuts