Shop All Wing Nuts
Elesa
Wing Nut, 1/4"-20, Brass, Matte, 1.1 in Ht, 1.08 in Max Wing Span
Mfr # ESN. (inch sizes)
Zoro # G2382008
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/4"-20
- Material Brass
- Finish Matte
- Overall Height 1.1 in
- Maximum Wing Span 1.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/4"-20 |
Overall Height | 1.1 in |
Base Diameter | 0.63 in |
Details
Item | Wing Nut |
Material | Brass |
Finish | Matte |
Maximum Wing Span | 1.08 in |
System of Measurement | Inch |
Description
Brass boss, threaded hole, with cap, ESN.55 B-1/4-20-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.75 Flange Bolt, Plain Steel, 35 mm L, 50 PK (M04132.120.0035)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade C, Zinc Plated, 7/8 in Ht, 5 PK (U12910.100.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/32" , Fiber 50 PK (71864)
- ZORO SELECT Spring Pin, Sltd, 5/64inx3/4in, Pln, PK100 (U39100.007.0075)
- ELESA Wing Nut, M8, Brass, Matte, 28 mm Ht, 55 mm Max Wing Span (EWN-B)
- ELESA Wing Nut, M6, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-SAN)
- ELESA Wing Nut, 1/4"-20, Stainless Steel, Matte, 0.94 in Ht, 1.85 in Max Wing Span (EWN-SST (inch sizes))
- ELESA Wing Nut, M5, Stainless Steel, Matte, 20 mm Ht, 40 mm Max Wing Span (EWN-SST-FP)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (03804)
- PRIME-LINE Wing Nut, #10-24, Stainless Steel, Plain, 10 PK (9076396)
- ZORO SELECT Wing Nut, 3/8"-24, Steel, Zinc Plated, 0.79 in Ht, 1.44 in Max Wing Span, 25 PK (U16251.037.0001)
- Elesa Wing Nuts