Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1792 lb., Black
Mfr # NDX.Q-1-1/2X0,120- B 3/4-10
Zoro # G2851740
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.12 in
- Shape Square
- Load Capacity 1,792 lb
- Thread Size 3/4-10
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # NDX.Q-1-1/2X0,120- B 3/4-10
- Zoro # G2851740
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.12 in |
Thread Size | 3/4-10 |
Outside Dia. | 1.5 in |
Details
Item | Tube End |
Shape | Square |
Load Capacity | 1,792 lb |
Material | Plastic |
Description
Tube End, Tube Wall Size 0.12 in, Thread Size 3/4-10, Load Capacity 1,792 lb, Shape Square, Outside Dia. 1.5 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Pull Plate for Exit Devices for EDTBAR Series in Duranodic Finish (ED-PP06-DU)
- ARROW LOCK Deadbolt, Cylindrical, Satin Chrome Finish (E62 26D)
- KEYLESS FACTORY KeylesFactory: CHIPs: SUBARU 4D60 G CHIP ID 82 (OEM) (CHIP-SUBARU-G)
- APOLLO TILE Bois 23.77in x 47.25in Matte Beige Porcelain Subway Deco Wall and Floor Tile 15.49 sqft/case, 2PK (ZENDECMAP2448)
- ELESA Tube End Caps, 1008 lb., Black, Shape: Round (NDX.T-30X2,0-M12)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- BSC PREFERRED High-Capacity Level Mount Insert for Tubular Legs for 2 Outer and 1-3/4 Inner Sq M12x1.75mm Thrd (60945K81)
- NEW AGE Foot, Adjustable, 1-1/2" sq. Tube, .07" (0117)
- BSC PREFERRED High-Capacity Leveling Mount Insert for Tubular Legs for 1-1/2 OD and 1-3/8 ID 3/8-16 Thread (60945K13)
- Elesa Leveling Feet & Pads