Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1792 lb., Black
Mfr # NDX.Q-1-1/2X0,065- B 3/4-10
Zoro # G2851786
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.065 in
- Shape Square
- Load Capacity 1,792 lb
- Outside Dia. 1.5 in
- Thread Size 3/4-10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # NDX.Q-1-1/2X0,065- B 3/4-10
- Zoro # G2851786
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.065 in |
Outside Dia. | 1.5 in |
Thread Size | 3/4-10 |
Details
Item | Tube End |
Shape | Square |
Load Capacity | 1,792 lb |
Material | Plastic |
Description
Tube End, Tube Wall Size 0.065 in, Thread Size 3/4-10, Load Capacity 1,792 lb, Shape Square, Outside Dia. 1.5 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Lever Lockset, Mechanical, Passage, Grade 2 (CSRC-75-S-626)
- DELTANA Letter Box Sleeve, Stainless Steel Satin Stainless Steel (MSS005)
- ILCO Ilco: Key Blanks, 1639-LD1 LARSON DOORS (ILCO-1639-LD1)
- HARDWARE RESOURCES Separate Soft-close Damper Bulk pack (ISC)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- ELESA Tube End Caps, 1008 lb., Black, Shape: Round (NDX.T-30X2,0-M12)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- S & W Square Tube End, 1/2-13 Thread (TE1-3B)
- EZTUBE Premium Nylon Leveling Foot with Plastic Insert, M8 x 1.25 Thread with Jam Nut (100-328)
- Elesa Leveling Feet & Pads