Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1344 lb., Black
Mfr # NDX.Q-35X2,0-M12
Zoro # G2851847
product price: $3.95
/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Thread Size 42/89
- Shape Square
- Load Capacity 1,344 lb
- Outside Dia. 1.378 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # NDX.Q-35X2,0-M12
- Zoro # G2851847
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.079 in |
Thread Size | 42/89 |
Outside Dia. | 1.378 in |
Details
Shape | Square |
Load Capacity | 1,344 lb |
Item | Tube End to Metric |
Material | Plastic |
Description
Tube End to Metric, Tube Wall Size 0.079 in, Thread Size 42/89, Load Capacity 1,344 lb, Shape Square, Outside Dia. 1.378 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX TIMBERLINE Cabinet and Drawer Lock Cylinder, Keyed Alike, 102T Key (C700LP-102T-15)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- 3M Command™ Jumbo Utility Hook, PK6 (MMM17004)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF040-027)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1008 lb., Black, Shape: Round (NDX.T-30X2,0-M12)
- S & W Round Tube End, 1/2-13 Thread (TE1-1B)
- Elesa Tube End Leveling Mounts