Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1232 lb., Black
Mfr # NDX.T-1-3/4X0,12 B 5/8-11
Zoro # G2851707
product price: $4.65
/ea
Sold in multiples of 2 for $9.30
$9.30
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Shape Round
- Load Capacity 1,232 lb
- Thread Size 5/8-11
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # NDX.T-1-3/4X0,12 B 5/8-11
- Zoro # G2851707
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.079 in |
Thread Size | 5/8-11 |
Outside Dia. | 1.75 in |
Details
Item | Tube End |
Shape | Round |
Load Capacity | 1,232 lb |
Material | Plastic |
Description
Tube End, Tube Wall Size 0.079 in, Thread Size 5/8-11, Load Capacity 1,232 lb, Shape Round, Outside Dia. 1.75 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1-1/2" W x 72" H Mill Continuous Hinge (CS24015072GA)
- MASTER LOCK Padlock, Keyed Different, Partially Hidden Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6327)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-2 (01-30031-2)
- PAMEX Privacy Square Style Sliding Door Lock Matte Black Finish (PF1910)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- ELESA Tube End Caps, 1008 lb., Black, Shape: Round (NDX.T-30X2,0-M12)
- EZTUBE Premium Nylon Leveling Foot, M8 x 1.25 Thread with Jam Nut, without Insert (100-330)
- Elesa Leveling Feet & Pads