Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1232 lb., Black
Mfr # NDX.T-1-3/4X0,12 B 1-8
Zoro # G2851689
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Shape Round
- Load Capacity 1,232 lb
- Thread Size 1 in
- Outside Dia. 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # NDX.T-1-3/4X0,12 B 1-8
- Zoro # G2851689
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.079 in |
Thread Size | 1 in |
Outside Dia. | 1.75 in |
Details
Item | Tube End |
Shape | Round |
Load Capacity | 1,232 lb |
Material | Plastic |
Description
Tube End, Tube Wall Size 0.079 in, Thread Size 1 in, Load Capacity 1,232 lb, Shape Round, Outside Dia. 1.75 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160SDKB-36x84)
- GENESIS Gs06-0400Pe10-029 Gas Spring (GSS 1753UH)
- STERLING SEAL & SUPPLY 238 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A238X250)
- STERLING SEAL & SUPPLY 115 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL115X250)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1008 lb., Black, Shape: Round (NDX.T-30X2,0-M12)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- Elesa Tube End Leveling Mounts