Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1120 lb., Black
Mfr # NDX.T-1-1/2X0,065- B 5/8-11
Zoro # G2851725
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.065 in
- Shape Round
- Load Capacity 1,120 lb
- Thread Size 5/8-11
- Outside Dia. 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # NDX.T-1-1/2X0,065- B 5/8-11
- Zoro # G2851725
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.065 in |
Thread Size | 5/8-11 |
Outside Dia. | 1.5 in |
Details
Item | Tube End |
Shape | Round |
Load Capacity | 1,120 lb |
Material | Plastic |
Description
Tube End, Tube Wall Size 0.065 in, Thread Size 5/8-11, Load Capacity 1,120 lb, Shape Round, Outside Dia. 1.5 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Hand Rail Brackets, 3-5/16" Projection Bright Chrome (HRB325U26)
- LARSON LATCH STRM DR MORTIS GLD (CH3020701)
- ACORN MFG Rim Latch Combo Bean Blk (AT9BR)
- SPEC Spring Washer Spring Steel, PK15 (B1000050)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1008 lb., Black, Shape: Round (NDX.T-30X2,0-M12)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- S & W Round Tube End, 3/8-16 Thread (TE1-1A)
- Elesa Tube End Leveling Mounts