Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1008 lb., Black, Shape: Round
Mfr # NDX.T-30X2,0-M12
Zoro # G2851829
product price: $3.69
/ea
Sold in multiples of 3 for $11.07
$11.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Thread Size 42/89
- Shape Round
- Load Capacity 1,008 lb
- Outside Dia. 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # NDX.T-30X2,0-M12
- Zoro # G2851829
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.079 in |
Thread Size | 42/89 |
Outside Dia. | 1.181 in |
Details
Shape | Round |
Load Capacity | 1,008 lb |
Item | Tube End to Metric |
Material | Plastic |
Description
Tube End to Metric, Tube Wall Size 0.079 in, Thread Size 42/89, Load Capacity 1,008 lb, Shape Round, Outside Dia. 1.181 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 11 7/8"W x 17 3/8"H x 5 1/2"P Classic Angel Onlay, Right (ONL12X17X06AN-R)
- KABA ILCO Key Blank, Brass, Type Y13, 5 Pin PK10 (01122R-Y13)
- PRIME-LINE 1-1/4 in. Nylon Ball Bearing Sliding Door Roller Assembly Single Pack (D 1815)
- EKENA MILLWORK 12"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL12X24AS-02)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- S & W Round Tube End, 5/8-11 Thread (TE1-1C)
- S & W Square Tube End, 1/2-13 Thread (TE1-2B)
- Elesa Tube End Leveling Mounts