Shop All Tube End Leveling Mounts
Elesa
Tube End Caps, 1008 lb., Black
Mfr # NDX.Q-30X2,0-M14
Zoro # G2851856
original price:
$6.56
18% off
new price: $5.35
/ea
Sold in multiples of 3 for $16.05
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Wall Size 0.079 in
- Thread Size M14
- Shape Square
- Load Capacity 1,008 lb
- Outside Dia. 1.181 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # NDX.Q-30X2,0-M14
- Zoro # G2851856
- Country of Origin Italy
- Category Tube End Leveling Mounts
Dimensions
Tube Wall Size | 0.079 in |
Thread Size | M14 |
Outside Dia. | 1.181 in |
Details
Shape | Square |
Load Capacity | 1,008 lb |
Item | Tube End to Metric |
Material | Plastic |
Description
Tube End to Metric, Tube Wall Size 0.079 in, Thread Size M14, Load Capacity 1,008 lb, Shape Square, Outside Dia. 1.181 in, Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI Flange Gasket, 3-13/64" Inside Dia., Black (3114030)
- MSI Dellano Exotic Blue SAMPLE Polished Porcelain Floor And Wall Tile (ZOR-PT-0130-SAM)
- ZORO SELECT Gasket, Ring, 4 In, Virgin PTFE, White (D040150R202027)
- ZORO SELECT Grommet, Buna-N, MS 35489-1, PK100 (3MRG2)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 3/8-16)
- ELESA Tube End Caps, 1008 lb., Black, Shape: Round (NDX.T-30X2,0-M12)
- ELESA Tube End Caps, 1344 lb., Black (NDX.Q-1-1/2X0,120- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-1-1/2X0,065- B 1/2-13)
- ELESA Tube End Caps, 1120 lb., Black (NDX.T-42,4X2,0-M12)
- ELESA Tube End Caps, 1792 lb., Black (NDX.Q-1-1/2X0,120- B 3/4-10)
- S & W Square Tube End, 3/4-10 Thread (TE2-3D)
- Elesa Leveling Feet & Pads