Shop All Thumb Screws
Elesa
Thumb Screw, M8-40 Thread Size, Wing, Zinc Plated Steel, 36 mm Head Ht, 40 mm Lg
Mfr # EWN-p
Zoro # G2236992
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-40
- Fastener Length 40 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2236992
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-40 |
Fastener Length | 40 mm |
Head Height | 36 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 10 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Wing Span | 70 mm |
Nut Style | Wing Nut |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.70 p-M8x40-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 841 PK (53971)
- ZORO SELECT Standard Crown Cap Nut, M3-0.50, 18-8 Stainless Steel, Plain, 6 mm H, 10 PK (DN7X00300-010P1)
- MIDWEST FASTENER Class 10.9, M12-1.75 Hex Head Cap Screw, Plain Steel, 80 mm L, 4 PK (73828)
- ZORO SELECT 1-1/8"-7 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut (U12000.112.0001)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Iron, 0.53 to 0.66 in Head Ht, 3/4 in Lg (WSI03100750-001P)
- Elesa Thumb Screws