Shop All Thumb Screws
Elesa
Thumb Screw, M8-40 Thread Size, Wing, Zinc Plated Steel, 20 mm Head Ht, 40 mm Lg
Mfr # EWN-p
Zoro # G2084742
original price:
$3.59
5% off
new price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-40
- Fastener Length 40 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2084742
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-40 |
Fastener Length | 40 mm |
Head Height | 20 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 6 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Wing Span | 40 mm |
Basic Material | Steel |
Nut Style | Wing Nut |
Description
Zinc-plated steel threaded stud, EWN.40 p-M8x40-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/4" , Steel Zinc Plated Finish, 10 PK (6DYW7)
- ZORO SELECT Wing Nut, 5/16"-18, Steel, Zinc Plated, 0.59 in Ht, 1.30 in Max Wing Span, 25 PK (U16260.031.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (FWI5050GUSA-050BX)
- ZORO SELECT Hex Nut, M3-0.50, Steel, Class 8, Zinc Plated, 2.40 mm Ht, 100 PK (M01300.030.0001)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 3/8 in Lg (Z1081)
- Elesa Thumb Screws