Shop All Thumb Screws
Elesa
Thumb Screw, M8-40 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 40 mm Lg
Mfr # EWN-SST-p
Zoro # G2256699
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-40
- Fastener Length 40 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2256699
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-40 |
Fastener Length | 40 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Style | Wing Nut |
Wing Span | 55 mm |
Nut Standards | UNI 947 : ISO 4753 |
Basic Material | Stainless Steel |
Description
Stainless steel threaded stud, EWN.55 SST-p-M8x40-C4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02947)
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 7 in, Stainless Steel, 316, Plain Finish, 5 PK (58563)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 20mm L, PK100 (M07840.050.0020)
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Stainless Steel Body, 50 PK (41F0612-EA-50)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- MORTON Thumb Screw, 1/4"-20 Thread Size, Knurled, Zinc Plated Steel, 3/8" Head Ht (TS-305)
- Elesa Thumb Screws