Shop All Thumb Screws
Elesa
Thumb Screw, M8-40 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 40 mm Lg
Mfr # EWN-SST-p
Zoro # G2256288
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-40
- Fastener Length 40 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2256288
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-40 |
Fastener Length | 40 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Basic Material | Stainless Steel |
Wing Span | 55 mm |
Description
Stainless steel threaded stud, EWN.55 SST-p-M8x40-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M5-0.80 x 20 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (72484)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03015)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-3CNW190)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 100 PK (M51532.060.0001)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain 18-8 Stainless Steel, 7/32 in Head Ht, 1 1/2 in Lg (Z0687)
- Elesa Thumb Screws