Shop All Thumb Screws
Elesa
Thumb Screw, M8-40 Thread Size, Wing, Stainless Steel, 24 mm Head Ht, 40 mm Lg
Mfr # EWN-SST-p
Zoro # G2248122
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-40
- Fastener Length 40 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2248122
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-40 |
Fastener Length | 40 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 47 mm |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Basic Material | Stainless Steel |
Description
Stainless steel threaded stud, EWN.48 SST-p-M8x40-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR LOCKER Collated T-Nail, 1 in L, 14 ga, Galvanized, 1000 PK (CN10AL)
- ZORO SELECT Fully Threaded Rod, M24-3mm, 2 m, Steel, Class 8.8, Zinc Plated Finish (M20230.240.2000)
- X1 TOOLS External Retaining Ring, Steel Black Oxide Finish, 1/8 in Shaft Dia, 75 PK (X1E-CON-SNA-RIG-0125x75)
- ZORO SELECT #6-32 x 1-3/8 in Phillips Pan Machine Screw, Black Oxide Steel, 5000 PK (0622MPPB)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/2 in Head Ht, 1/2 in Lg (Z2125)
- Elesa Thumb Screws