Shop All Thumb Screws
Elesa
Thumb Screw, M8-40 Thread Size, Wing, Stainless Steel, 24 mm Head Ht, 40 mm Lg
Mfr # EWN-SST-p
Zoro # G2248000
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-40
- Fastener Length 40 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2248000
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-40 |
Fastener Length | 40 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 47 mm |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Basic Material | Stainless Steel |
Description
Stainless steel threaded stud, EWN.48 SST-p-M8x40-C2
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push Nut, Bolt Retention, Stl, 1/4 In, PK100 (4HFV2)
- KEN FORGING Rod End, Alloy Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-B7MACH)
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (25C125KCS)
- GENERAL TOOLS Jig Dowel #840 Gen Hdwre (840)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Zinc Plated Carbon Steel, 1 in Lg, 1000 PK (1116TS)
- Elesa Thumb Screws