Shop All Thumb Screws
Elesa
Thumb Screw, M8-30 Thread Size, Wing, Zinc Plated Steel, 32 mm Head Ht, 30 mm Lg
Mfr # EWN-p
Zoro # G2227229
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-30
- Fastener Length 30 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2227229
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-30 |
Fastener Length | 30 mm |
Head Height | 32 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 9 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Steel |
Nut Style | Wing Nut |
Wing Span | 63 mm |
Nut Standards | UNI 947 : ISO 4753 |
Description
Zinc-plated steel threaded stud, EWN.63 p-M8x30-C1
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 9/16 in Bore Dia., 25 PK (HO-156ST ZD)
- ZORO SELECT Serrated Lock Nut, 3/8"-24, Steel, Grade A, Zinc Plated, 15/64 in Ht, 100 PK (4CAN5)
- ZORO SELECT Clevis Pin, Universal, 0.375x3 1/2 In, PK10 (WWG-CLPUZ-021)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 3 1/2 in Thrd Lg, 3-1/2 in Overall Lg (1A-MACH)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ZORO SELECT Wing Nuts, 1/4-20X3/4 TYPE D STAM, PK200, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 3/4 in Lg (1412WD)
- Elesa Thumb Screws