Shop All Thumb Screws
Elesa
Thumb Screw, M8-30 Thread Size, Wing, Stainless Steel, 24 mm Head Ht, 30 mm Lg
Mfr # EWN-SST-p
Zoro # G2248770
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-30
- Fastener Length 30 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2248770
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-30 |
Fastener Length | 30 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Wing Span | 47 mm |
Basic Material | Stainless Steel |
Description
Stainless steel threaded stud, EWN.48 SST-p-M8x30-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Round Head, 0.0938 in Dia., 0.25 in L, Aluminum Body, 1000 PK (30A0304-EA-1000)
- MIDWEST FASTENER Class 10.9, M12-1.75 Flange Bolt, Black Phosphate Steel, 50 mm L, 3 PK (78465)
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in Length, 100 PK (530801-100)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Chrome Plated Steel, 1-1/4 in Length, 5 PK (MPB3312S)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Zinc Plated Steel, 2/25 Head Ht, 3/8 in Lg, 100 PK (DS-0406-100)
- Elesa Thumb Screws