Shop All Thumb Screws
Elesa
Thumb Screw, M8-25 Thread Size, Wing, Zinc Plated Steel, 20 mm Head Ht, 25 mm Lg
Mfr # EWN-p
Zoro # G2072048
product price: $2.49
/ea
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-25
- Fastener Length 25 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2072048
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-25 |
Fastener Length | 25 mm |
Head Height | 20 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 6 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 40 mm |
Basic Material | Steel |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Description
Zinc-plated steel threaded stud, EWN.40 p-M8x25-C17
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN SOCKETS 1/8X7/8 DOWEL PIN EBONY FINISH BLK OX (0012514PDE)
- ZORO SELECT External Tooth Lock Washer, For Screw Size M4 Stainless Steel, Plain Finish, 50 PK (M51456.040.0001)
- X1 TOOLS External-E Retaining Ring, Steel 1/2 in Shaft Dia, 300 PK (X1E-CON-CLI-ECL-0500x300)
- MIDWEST FASTENER Grade 8, 7/16"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1-3/4 in L, 25 PK (00875)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Wing/Spade, Black Oxide Steel, 3/4 in Head Ht, 2 in Lg (Z1091)
- Elesa Thumb Screws