Shop All Thumb Screws
Elesa
Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg
Mfr # EWN-p
Zoro # G2221568
product price: $2.29
/ea
Sold in multiples of 4 for $9.16
$9.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-20
- Fastener Length 20 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2221568
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-20 |
Fastener Length | 20 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Style | Wing Nut |
Wing Span | 55 mm |
Basic Material | Steel |
Nut Standards | UNI 947 : ISO 4753 |
Description
Zinc-plated steel threaded stud, EWN.55 p-M8x20-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eye Bolt With Shoulder, M12, 20.5 mm Shank, 30 mm ID, Steel, Bright (K0767.12)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Aluminum Hex Head Slotted Drive, 100 PK (03370)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38210.037.0162)
- TAMPER-PRUF SCREWS 3/8"-16 x 3/4 in Spanner Truss Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 10 PK (6002560)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/4 in Lg, 5 PK (WFTSSS12)
- Elesa Thumb Screws