Shop All Thumb Screws
Elesa
Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 24 mm Head Ht, 20 mm Lg
Mfr # EWN-SST-p
Zoro # G2248177
product price: $5.39
/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-20
- Fastener Length 20 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2248177
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-20 |
Fastener Length | 20 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 47 mm |
Basic Material | Stainless Steel |
Nut Style | Wing Nut |
Nut Standards | UNI 947 : ISO 4753 |
Description
Stainless steel threaded stud, EWN.48 SST-p-M8x20-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 1 3/4 in Ht, Zinc Plated Steel, 10 PK (3ZHA5)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk100 (U08320.025.0250)
- E-Z LOK Thin Wall Self Locking Thread Insert, 7/16"-20 Int Thrd Sz, Carbon Steel, 5 PK (319-720)
- ZORO SELECT M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.040.0012)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ZORO SELECT U-Drive Screw, #6 Thread Size, Plain 300 Stainless Steel, 97/1000 Head Ht, 1/4 in Lg, 100 PK (DSS-0604-100)
- Elesa Thumb Screws