Shop All Thumb Screws
Elesa
Thumb Screw, M8-20 Thread Size, Wing, 303 Stainless Steel, 28 mm Head Ht, 20 mm Lg
Mfr # EWN-SST-p-P
Zoro # G2256997
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-20
- Fastener Length 20 mm
- Material 303 Stainless Steel
- Head Shape Wing
- Head Height 28 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p-P
- Zoro # G2256997
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-20 |
Fastener Length | 20 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | 303 Stainless Steel |
Head Shape | Wing |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 55 mm |
Basic Material | Stainless Steel |
Nut Style | Wing Nut |
Description
Wing nuts, EWN.55-SST-p-M8x20-PO-C4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT L-Hook, 3/8"-16, 6" L, Carbon Steel Hot Dipped Galvanized (45112)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01200.031.0300)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 1 3/16 in Bore Dia., 50 PK (HO-118ST ZD)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.016.0031)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Carbon Steel, 1-1/2 in Lg, 300 PK (3724TS)
- Elesa Thumb Screws