Shop All Thumb Screws
Elesa
Thumb Screw, M8-16 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 16 mm Lg
Mfr # EWN-p
Zoro # G2097762
original price:
$3.06
5% off
new price: $2.89
/ea
Sold in multiples of 4 for $11.56
$11.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-16
- Fastener Length 16 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2097762
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M8-16 |
Fastener Length | 16 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Style | Wing Nut |
Nut Standards | UNI 947 : ISO 4753 |
Basic Material | Steel |
Wing Span | 55 mm |
Description
Zinc-plated steel threaded stud, EWN.55 p-M8x16-C17
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAMPER-PRUF SCREWS 1 in Torx Pan Tamper Resistant Screw, 410 Stainless Steel, Plain Finish, 25 PK (490040)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 10 PK (534342G1)
- MIDWEST FASTENER Round Spacer, Nylon, 30 mm Overall Lg, 8.3 mm Inside Dia (72894)
- ZORO SELECT Nylon Insert Lock Nut, 5/16"-24, Steel, Grade 5, Zinc Plated, 11/32 in Ht, 100 PK (U12353.031.0002)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-1/2 in Lg, 10 PK (36765)
- Elesa Thumb Screws