Shop All Thumb Screws
Elesa
Thumb Screw, M6-30 Thread Size, Wing, Zinc Plated Steel, 20 mm Head Ht, 30 mm Lg
Mfr # EWN-p
Zoro # G2095726
original price:
$3.21
6% off
new price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-30
- Fastener Length 30 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2095726
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-30 |
Fastener Length | 30 mm |
Head Height | 20 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 6 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Steel |
Wing Span | 40 mm |
Nut Style | Wing Nut |
Nut Standards | UNI 947 : ISO 4753 |
Description
Zinc-plated steel threaded stud, EWN.40 p-M6x30-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #12, 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (62788)
- ZORO SELECT Round U-Bolt, 3/8"-16, 3 in Wd, 6 5/8 in Ht, Hot Dipped Galvanized Steel, 10 PK (53095 8)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (62714)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05224)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Wing/Spade, Black Oxide Steel, 1/2 in Head Ht, 1 in Lg (Z1086)
- Elesa Thumb Screws