Shop All Thumb Screws
Elesa
Thumb Screw, M6-30 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 30 mm Lg
Mfr # EWN-SST-p-P
Zoro # G2252779
product price: $7.25
/ea
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-30
- Fastener Length 30 mm
- Material 303 Stainless Steel
- Head Shape Wing
- Head Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p-P
- Zoro # G2252779
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-30 |
Fastener Length | 30 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | 303 Stainless Steel |
Head Shape | Wing |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Stainless Steel |
Wing Span | 47 mm |
Nut Style | Wing Nut |
Description
Wing nuts, EWN.48-SST-p-M6x30-PB-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 1-1/8"-7 Hex Head Cap Screw, Plain Stainless Steel, 5 in L (U55000.112.0500)
- DIXON Wing Nut, Plain, 2 in Ht (B27SC)
- L.H. DOTTIE Screw Anchor, 1-1/2" L, Zamac Alloy (WDK8WT)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel 10 PK (63191)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 5/32 in Head Ht, 3/8 in Lg, 5 PK (WFTSSS14)
- Elesa Thumb Screws