Shop All Thumb Screws
Elesa
Thumb Screw, M6-30 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 30 mm Lg
Mfr # EWN-SST-p-P
Zoro # G2252392
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-30
- Fastener Length 30 mm
- Material 303 Stainless Steel
- Head Shape Wing
- Head Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # EWN-SST-p-P
- Zoro # G2252392
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-30 |
Fastener Length | 30 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | 303 Stainless Steel |
Head Shape | Wing |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Style | Wing Nut |
Wing Span | 47 mm |
Basic Material | Stainless Steel |
Description
Wing nuts, EWN.48-SST-p-M6x30-PB-C1
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 100 PK (03982)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/8"-16, Black Oxide Finish (36360)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04100.120.0090)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39798.062.0350)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 1/2 in Lg (Z1070)
- Elesa Thumb Screws