Shop All Thumb Screws
Elesa
Thumb Screw, M6-25 Thread Size, Wing, Zinc Plated Steel, 20 mm Head Ht, 25 mm Lg
Mfr # EWN-p
Zoro # G2097729
product price: $1.65
/ea
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-25
- Fastener Length 25 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2097729
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-25 |
Fastener Length | 25 mm |
Head Height | 20 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 6 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Steel |
Nut Style | Wing Nut |
Wing Span | 40 mm |
Nut Standards | UNI 947 : ISO 4753 |
Description
Zinc-plated steel threaded stud, EWN.40 p-M6x25-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Eye Bolt 3/4"-10, Steel, Hot Dipped Galvanized (54602)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 55 mm Length, 25 PK (M16C55KCS)
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Stainless Steel Plain Finish, 5 PK (M51420.270.0001)
- ZORO SELECT Cotter Pin, Bridge, 3/32 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish, 25 PK (2UJN2)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ZORO SELECT U-Drive Screw, #7 Thread Size, Zinc Plated Steel, 21/200 Head Ht, 5/16 in Lg, 100 PK (DS-0705-100)
- Elesa Thumb Screws