Shop All Thumb Screws
Elesa
Thumb Screw, M6-25 Thread Size, Wing, Zinc Plated Steel, 20 mm Head Ht, 25 mm Lg
Mfr # EWN-p
Zoro # G2084401
product price: $2.29
/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-25
- Fastener Length 25 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2084401
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-25 |
Fastener Length | 25 mm |
Head Height | 20 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 6 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Wing Span | 40 mm |
Basic Material | Steel |
Nut Style | Wing Nut |
Description
Zinc-plated steel threaded stud, EWN.40 p-M6x25-C1
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, Black Steel Flat Head Phillips Drive, 25 PK (79446)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 9/16 in L, Steel Body, 250 PK (U34133.018.6365)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 10 PK (U01200.037.0500)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 5/8"-11, Steel, Grade C, Yellow Zinc, 47/64 in Ht, 10 PK (U12920.062.0001)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- MIDWEST FASTENER Thumb Screw, 1/4"-20 Thread Size, Plastic, 1-3/4 in Lg, 10 PK (36766)
- Elesa Thumb Screws