Shop All Thumb Screws
Elesa
Thumb Screw, M6-20 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 20 mm Lg
Mfr # EWN-p
Zoro # G2310617
product price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-20
- Fastener Length 20 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2310617
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-20 |
Fastener Length | 20 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 47 mm |
Nut Standards | UNI 947 : ISO 4753 |
Basic Material | Steel |
Nut Style | Wing Nut |
Description
Zinc-plated steel threaded stud, EWN.48 p-M6x20-C2
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING Weld Stud, 1/4"-20, 1 in, TFTC Flanged Threaded, Steel, Copper Plated Finish, 1000 PK (101-208-278-G1000)
- ZORO SELECT Class 8.8, M12-1.50 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 5 PK (HF08121000-005P2)
- FASCOMP Spacer, 1/8 RndX3/8, 090 ID, Alum, Plain Aluminum, 3/8 in Overall Lg, 0.09 in Inside Dia (FC1104-2-A)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x3, PK5 (U01080.062.0300)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Zinc Plated Steel, 0.48 to 0.52 in Head Ht, 2 in Lg, 25 PK (TSI0250200P0-025P)
- Elesa Thumb Screws