Shop All Thumb Screws
Elesa
Thumb Screw, M6-20 Thread Size, Wing, Zinc Plated Steel, 16.5 mm Head Ht, 20 mm Lg
Mfr # CWN-p
Zoro # G2347848
Sold in multiples of 5 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-20
- Fastener Length 20 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # CWN-p
- Zoro # G2347848
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-20 |
Fastener Length | 20 mm |
Head Height | 16.5 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 6 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Steel |
Wing Span | 32 mm |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Description
Zinc-plated steel threaded stud, CWN.32 p-M6x20
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (51725)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M16-2.00, 27 mm Shank, 35 mm ID, Steel, Zinc Plated, 2 PK (M16010.160.0001)
- ZORO SELECT Sheet Metal Screw, 1/4" x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0100)
- HERITAGE Snap Pin Sq 1Wire, Tab 3/8" x 2-1/2" ZC (SNIT-375-2500S)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- BSC PREFERRED Low-Profile Nylon Thumb Screw 10-24 Thread Size 3/4 Long (94955A040)
- Elesa Thumb Screws