Shop All Thumb Screws
Elesa
Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg
Mfr # EWN-SST-p-P
Zoro # G2248649
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-20
- Fastener Length 20 mm
- Material 303 Stainless Steel
- Head Shape Wing
- Head Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-SST-p-P
- Zoro # G2248649
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-20 |
Fastener Length | 20 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | 303 Stainless Steel |
Head Shape | Wing |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Style | Wing Nut |
Wing Span | 47 mm |
Basic Material | Stainless Steel |
Description
Wing nuts, EWN.48-SST-p-M6x20-PO-C3
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 1-1/16 in Ht, 5 PK (U04122.125.0001)
- ZORO SELECT Carriage Bolt, 3/4-10x4 1/2L, PK5 (218235G)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx3/4" L, PK100 (U39350.012.0075)
- ZORO SELECT Cotter Pin, 10mmDx100mm L, Steel, PK5 (M39350.100.0100)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- MORTON Thumb Screw, #8-32 Thread Size, Brass, 3/16" Head Ht (5164)
- Elesa Thumb Screws