Shop All Thumb Screws
Elesa
Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg
Mfr # EWN-p
Zoro # G2310696
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-16
- Fastener Length 16 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2310696
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-16 |
Fastener Length | 16 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Basic Material | Steel |
Wing Span | 47 mm |
Description
Zinc-plated steel threaded stud, EWN.48 p-M6x16-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON STRONG-TIE TITEN HD Masonry Screw, Hex, Carbon Steel Zinc Plated (THDT75600H)
- ZORO SELECT Hex Standoff, #8-32 Thrd Sz, 1-1/2 in L, 3/8 in Thrd L Nylon Plain, 1/4" Hex W, 10 PK (36832MF150)
- ZORO SELECT Class 10.9, M6-1.00 Flange Bolt, Plain Steel, 18 mm L, 100 PK (M04132.060.0020)
- ZORO SELECT Thumb Screw, M4-0.70 Thread Size, Rounded Wing, Zinc Plated Iron, 10 1/2 mm Head Ht, 25 mm Lg (WS6S040250-001P1)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- MORTON Thumb Screw, #4-40 Thread Size, Machined Finish Brass, 3/16" Head Ht (5160)
- Elesa Thumb Screws