Shop All Thumb Screws
Elesa
Thumb Screw, M6-16 Thread Size, Wing, Stainless Steel, 24 mm Head Ht, 16 mm Lg
Mfr # EWN-SST-p
Zoro # G2058197
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-16
- Fastener Length 16 mm
- Material Stainless Steel
- Head Shape Wing
- Head Height 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # EWN-SST-p
- Zoro # G2058197
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-16 |
Fastener Length | 16 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Stainless Steel |
Head Shape | Wing |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Stainless Steel |
Wing Span | 47 mm |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Description
Stainless steel threaded stud, EWN.48 SST-p-M6x16-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud- HD5 Wedge Anchor, 3/4" Dia., 5-1/2" L, Carbon Steel Galvanized, 20 PK (7742HD5-PWR)
- PRIME-LINE Carriage Bolts 5/16in-18 X 4in A307 Grade A Zinc Plated Steel 50PK (9063153)
- G.L. HUYETT Dowel Pin Hardened, M14 x 60mm, AS PL (DOWMH-140-060)
- ZORO SELECT #5-40 x 1-1/4 in Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24210.012.0125)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- FASCOMP Thumb Screw, #4-40 Thread Size, Stainless Steel, 1/2 in Lg (FC7123-SS)
- Elesa Thumb Screws