Shop All Thumb Screws
Elesa
Thumb Screw, M6-10 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 10 mm Lg
Mfr # EWN-p
Zoro # G2084952
product price: $2.39
/ea
Sold in multiples of 3 for $7.17
$7.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6-10
- Fastener Length 10 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2084952
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M6-10 |
Fastener Length | 10 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 48 mm |
Nut Style | Wing Nut |
Nut Standards | UNI 947 : ISO 4753 |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.48 p-M6x10-C4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, 1/8 In, Pk25 (D17-1250)
- ZORO SELECT Thread Cutting Screw, #10 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (HWTCIF-1001000SL-100BX)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 14 in L (U04100.075.1400)
- ZORO SELECT Thin Hex Nut, M18-1.00, Steel, Class 4, Zinc Plated, 9 mm Ht, 25 PK (M11380.180.0100)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- NEWPORT FASTENERS Thumb Screw, #8-32 Thread Size, Round, Passivated 303 Stainless Steel, 0.203 in Head Ht, 1/2 in Lg (941146)
- Elesa Thumb Screws