Shop All Thumb Screws
Elesa
Thumb Screw, M5-20 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 20 mm Lg
Mfr # EWN-p
Zoro # G2310702
product price: $2.85
/ea
Sold in multiples of 3 for $8.55
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-20
- Fastener Length 20 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2310702
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M5-20 |
Fastener Length | 20 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Nut Standards | UNI 947 : ISO 4753 |
Wing Span | 47 mm |
Nut Style | Wing Nut |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.48 p-M5x20-C5
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/2 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (2CB35)
- TAMPER-PRUF SCREWS #10-24 x 3/4 in Torx Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (91610)
- KEN FORGING Machinery Eye Bolt With Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Steel, Galvanized (N2028-6)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in Length, 10 PK (72121)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Zinc Plated Steel, 0.79 in Head Ht, 3/4 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ZORO SELECT Thumb Screw, 3/8"-16 Thread Size, Wing, Zinc Plated Iron, 0.65 to 0.79 in Head Ht, 3/4 in Lg (WSI03700750-001P)
- Elesa Thumb Screws