Shop All Thumb Screws
Elesa
Thumb Screw, M5-20 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 20 mm Lg
Mfr # EWN-p
Zoro # G2310571
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M5-20
- Fastener Length 20 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2310571
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M5-20 |
Fastener Length | 20 mm |
Head Height | 24 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 7 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Steel |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Wing Span | 47 mm |
Description
Zinc-plated steel threaded stud, EWN.48 p-M5x20-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Plain Steel, 5 1/4 in L, 10 PK (U04005.075.0525)
- ZORO SELECT Solid Rivet, Flat Head, 0.125 in Dia., 0.625 in L, Stainless Steel Body, 100 PK (41F0410-1-EA100)
- HILLMAN 100Pk #8 Finish Washer (310170)
- GYFORD DÉCOR Round Standoffs, Aluminum Clear Anodized (SOK-75-075)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- AMPG Thumb Screw, 5/16"-18 Thread Size, Round, Black Oxide Steel, 2 in Lg (Z2157)
- Elesa Thumb Screws