Shop All Thumb Screws
Elesa
Thumb Screw, M10-40 Thread Size, Wing, Zinc Plated Steel, 36 mm Head Ht, 40 mm Lg
Mfr # EWN-p
Zoro # G2236006
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-40
- Fastener Length 40 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2236006
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-40 |
Fastener Length | 40 mm |
Head Height | 36 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 10 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Wing Span | 70 mm |
Nut Standards | UNI 947 : ISO 4753 |
Nut Style | Wing Nut |
Basic Material | Steel |
Description
Zinc-plated steel threaded stud, EWN.70 p-M10x40-C6
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.087.0450)
- ZORO SELECT Round Weld Nut, #10-24, Steel, 1/32 in Ht, 50 PK (1LAE1)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 1-3/4 in Shoulder Lg, Alloy Steel (U07111.075.0175)
- ZORO SELECT Hex Nut, M33-3.50, Steel, Class 8, Black Oxide, 26 mm Ht, 2 PK (M01100.330.0001)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 20 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Matte 304 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWNM-SST-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Plain 18-8 Stainless Steel, 3/16 in Head Ht, 1 in Lg, 5 PK (4042-SL)
- Elesa Thumb Screws