Shop All Thumb Screws
Elesa
Thumb Screw, M10-40 Thread Size, Wing, Zinc Plated Steel, 28 mm Head Ht, 40 mm Lg
Mfr # EWN-p
Zoro # G2223202
Sold in multiples of 2 for $7.10
$7.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-40
- Fastener Length 40 mm
- Material Steel
- Head Shape Wing
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elesa
- MFR # EWN-p
- Zoro # G2223202
- Country of Origin Italy
- Category Thumb Screws
Dimensions
Thread Size | M10-40 |
Fastener Length | 40 mm |
Head Height | 28 mm |
Details
Item | Thumb Screw |
Material | Steel |
Head Shape | Wing |
Finish | Zinc Plated |
Head Thickness | 8 mm |
Head Material | Polyamide |
System of Measurement | Metric |
Basic Material | Steel |
Nut Style | Wing Nut |
Nut Standards | UNI 947 : ISO 4753 |
Wing Span | 55 mm |
Description
Zinc-plated steel threaded stud, EWN.55 p-M10x40-C4
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/8"-9 Grade 2H Plain Finish Steel Round Slotted Castle Nut, 10 pk. (352258G)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07000.025.0062)
- ZORO SELECT Fully Threaded Rod, 1-1/2"-12, 6 ft, Steel, Grade B7, Black Oxide Finish (U22170.150.7200)
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 7 in L, 10 PK (U01000.031.0700)
- ELESA Thumb Screw, M6-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M5-16 Thread Size, Wing, Zinc Plated Steel, 24 mm Head Ht, 16 mm Lg (EWN-p)
- ELESA Thumb Screw, M8-20 Thread Size, Wing, Stainless Steel, 28 mm Head Ht, 20 mm Lg (EWN-SST-p-LP)
- ELESA Thumb Screw, 1/4"-20 Thread Size, Wing, Stainless Steel, 0.94 in Head Ht, 3/4 in Lg (EWN-SST-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.1 in Head Ht, 1-1/2 in Lg (EWN-p (inch sizes))
- ELESA Thumb Screw, 5/16"-18 Thread Size, Wing, Zinc Plated Steel, 1.26 in Head Ht, 1 in Lg (EWN-p (inch sizes))
- ZORO SELECT Wing Nuts, 3/8-16X2 TYPE D STAMPE, PK200, 3/8"-16 Thread Size, Wing, Zinc Plated Steel, 2 in Lg (3732WD)
- Elesa Thumb Screws